
- 2 in Diameter
- Silicon Carbide Material
- Right Angle Type
RPM [Max] | 23000 rpm |
Performance | Good |
Material | Silicon Carbide |
Type of Abrasive | Non-Woven Surface Conditioning |
Method of Attachment | Hook & Loop |
Type | Right Angle |
Color | Gray |
Dia. | 2 in |
Grit Type | Super Fine |
Weight | 0.009 LB |
EAN or UPC | 48011041278 |
