
- 3 in Diameter
- Aluminum Oxide Material
applications
- Removes grind marks, rust and coatings
- Cleans, finishes and deburrs
features
- Contains a backing that mounts to hook-and-loop pads
Dia. | 3 in |
Grading | A MED |
Used With | All Metals |
Type | Hook & Loop |
Performance | Good |
Color | Red, Maroon |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Grit Type | Medium |
Color Code | Maroon |
Grit | Medium |
RPM [Max] | 20000 rpm |
Type of Abrasive | Non-Woven Surface Conditioning |
Weight | 0.024 LB |
EAN or UPC | 48011041247 |
NSN Number | 5345-01-314-2377 |
