
- 3 in Diameter
- Aluminum Oxide Material
applications
- Removes grind marks, rust and coatings
- Cleans, finishes and deburrs
features
- Contains a backing that mounts to hook-and-loop pads
Type | Hook & Loop |
Performance | Good |
Grading | A CRS |
RPM [Max] | 20000 rpm |
Color | Brown |
Used With | All Metals |
Color Code | Brown |
Grit | Coarse |
Material | Aluminum Oxide |
Type of Abrasive | Non-Woven Surface Conditioning |
Method of Attachment | Hook & Loop |
Dia. | 3 in |
Grit Type | Coarse |
Weight | 0.026 LB |
EAN or UPC | 48011041209 |
NSN Number | 5345-01-344-2871 |
