- Medium Grit
- 8 in Diameter
- 4 in Center Hole Diameter
- 1 in Width
| RPM [Max] | 4000 rpm |
| Grit | Medium |
| Color | Tan |
| Method of Attachment | Center Hole |
| Center Hole Dia. | 4 in |
| Density Rating | Medium |
| Material | Aluminum Oxide |
| Dia. [Max] | 8 in |
| Density | 5 Density |
| Weight | 0.833 LB |
| EAN or UPC | 48011041100 |

