- Medium Grit
- 30 ft Length
- 1 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Grit | Medium |
| Length | 30 ft |
| Color | Tan |
| Used With | Blending, Cleaning, Deburring, Polishing, Surface Preparation |
| Type of Abrasive | Non-Woven |
| Weight | 0.883 LB |
| EAN or UPC | 48011040851 |

