- 3 in Diameter
- 3/4 in Width
- 3/8 in Center Hole
- Coarse Grit
- 7 Density
| Grit Type | Coarse |
| Dia. | 3 in |
| RPM [Max] | 15100 rpm |
| Method of Attachment | Center Hole |
| Density | 7 Density |
| Performance | Better |
| Material | Aluminum Oxide |
| Density Rating | Hard |
| Color | Beige, Tan |
| Center Hole | 3/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 48011037394 |

