- 3 in Diameter
- 1/2 in Width
- 3/8 in Center Hole
- Medium Grit
- 7 Density
features
- Long lasting, aggressive wheel for tough blending and finishing applications
- Layered, durable unitized wheel construction
- Hard density with low conformability
- Abrasive mineral
| Grit Type | Medium |
| Density | 7 Density |
| Dia. | 3 in |
| Material | Aluminum Oxide |
| RPM [Max] | 15100 rpm |
| Type | Unitized Wheel |
| Center Hole | 3/8 in |
| Density Rating | Hard |
| Performance | Better |
| Color | Beige, Tan |
| Grading | 7A MED |
| Method of Attachment | Center Hole |
| Weight | 0.12 LB |
| EAN or UPC | 48011037325 |
| NSN Number | 5130-01-395-2082 |

