- 2 in Diameter
- 1/8 in Width
- 1/4 in Center Hole
- Medium Grit
- 7 Density
features
- Long lasting, aggressive wheel for tough blending and finishing applications
- Layered, durable unitized wheel construction
- Hard density with low conformability
- Abrasive mineral
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Color | Beige, Tan |
| Density | 7 Density |
| Dia. | 2 in |
| Type | Unitized Wheel |
| Grading | 7A MED |
| Center Hole | 1/4 in |
| RPM [Max] | 22100 rpm |
| Performance | Better |
| Method of Attachment | Center Hole |
| Density Rating | Hard |
| Used With | All Metals |
| Weight | 2.333 LB |
| EAN or UPC | 48011037141 |

