- 1 in Diameter
- 1 in Width
- 3/16 in Center Hole
- Coarse Grit
- 7 Density
features
- Long lasting, aggressive wheel for tough blending and finishing applications
- Layered, durable unitized wheel construction
- Hard density with low conformability
- Abrasive mineral
| RPM [Max] | 35100 rpm |
| Used With | All Metals |
| Density | 7 Density |
| Performance | Better |
| Method of Attachment | Center Hole |
| Grading | 7A CRS |
| Dia. | 1 in |
| Material | Aluminum Oxide |
| Color | Beige, Tan |
| Grit Type | Coarse |
| Density Rating | Hard |
| Type | Unitized Wheel |
| Center Hole | 3/16 in |
| Weight | 0.034 LB |
| EAN or UPC | 48011037011 |
| NSN Number | 5130-01-410-8377 |

