- 6 in Diameter
- 1 in Width
- 1 in Center Hole Diameter
- Medium Grit
- 7 Density
| Type | Cut & Polish Wheel |
| Center Hole Dia. | 1 in |
| Density | 7 Density |
| Material | Aluminum Oxide |
| RPM [Max] | 5000 rpm |
| Color | Beige, Tan |
| Used With | All Metals |
| Performance | Better |
| Dia. | 6 in |
| Method of Attachment | Center Hole |
| Grit Type | Medium |
| Weight | 0.773 LB |
| EAN or UPC | 48011032627 |

