- 8 in Diameter
- 1 in Width
- 1 1/4 in Center Hole Diameter
- Fine Grit
- 5 Density
| Performance | Better |
| Center Hole Dia. | 1 1/4 in |
| Density | 5 Density |
| Dia. | 8 in |
| Grit Type | Fine |
| Color | Beige, Tan |
| Type | Cut & Polish Wheel |
| RPM [Max] | 4500 rpm |
| Material | Aluminum Oxide |
| Method of Attachment | Center Hole |
| Weight | 1.0 LB |
| EAN or UPC | 48011029740 |

