- 12 in Diameter
- 2 in Width
- 5 in Center Hole Diameter
- Fine Grit
- 5 Density
| Color | Beige, Tan |
| Dia. | 12 in |
| Type | Cut & Polish Wheel |
| Material | Aluminum Oxide |
| Method of Attachment | Center Hole |
| Density | 5 Density |
| RPM [Max] | 3000 rpm |
| Center Hole Dia. | 5 in |
| Grit Type | Fine |
| Performance | Better |
| Weight | 3.95 LB |
| EAN or UPC | 48011029696 |

