- 8 in Diameter
- 2 in Width
- 3 in Center Hole
- Medium Grit
- 6 Density
| Density | 6 Density |
| Used With | Aluminum |
| Dia. | 8 in |
| Grit Type | Medium |
| Method of Attachment | Center Hole |
| RPM [Max] | 4500 rpm |
| Material | Aluminum Oxide |
| Performance | Best |
| Color | Red, Maroon |
| Center Hole | 3 in |
| Weight | 1.93 LB |
| EAN or UPC | 48011019055 |

