- 8 in Diameter
- 2 in Width
- 3 in Center Hole Diameter
- Coarse Grit
- 5 Density
| Grit Type | Coarse |
| Material | Aluminum Oxide |
| Method of Attachment | Center Hole |
| Density | 5 Density |
| Type | Finishing Wheel |
| Center Hole Dia. | 3 in |
| Dia. | 8 in |
| RPM [Max] | 4500 rpm |
| Performance | Best |
| Used With | Aluminum |
| Color | Red, Maroon |
| Weight | 1.88 LB |
| EAN or UPC | 48011019048 |

