- 12 in Diameter
- 2 in Width
- 5 in Center Hole Diameter
- Medium Grit
- 5 Density
applications
- For uniform satin finishing
features
- Metal finishing wheel
- Convolute construction
- Medium density
- Abrasive mineral
| Center Hole Dia. | 5 in |
| RPM [Max] | 3000 rpm |
| Type | Finishing Wheel |
| Used With | Aluminum |
| Grit Type | Medium |
| Performance | Best |
| Density | 5 Density |
| Dia. | 12 in |
| Grading | 5A MED |
| Method of Attachment | Center Hole |
| Material | Aluminum Oxide |
| Color | Red, Maroon |
| Center Hole | 5 in |
| Weight | 3.65 LB |
| EAN or UPC | 48011018829 |

