- 8 in Diameter
- 2 in Width
- 3 in Center Hole
- Fine Grit
- 5 Density
| Material | Silicon Carbide |
| Density | 5 Density |
| Color | Red, Maroon |
| Dia. | 8 in |
| Used With | Aluminum |
| Center Hole | 3 in |
| Performance | Best |
| Grit Type | Fine |
| Method of Attachment | Center Hole |
| RPM [Max] | 4500 rpm |
| Weight | 1.6 LB |
| EAN or UPC | 48011018768 |

