- 8 in Diameter
- 2 in Width
- 3 in Center Hole
- Coarse Grit
- 4 Density
| Grit Type | Coarse |
| Color | Red, Maroon |
| Center Hole | 3 in |
| Method of Attachment | Center Hole |
| Dia. | 8 in |
| Performance | Best |
| Material | Aluminum Oxide |
| RPM [Max] | 4500 rpm |
| Density | 4 Density |
| Used With | Aluminum |
| Weight | 1.675 LB |
| EAN or UPC | 48011018751 |

