- 8 in Diameter
- 2 in Width
- 3 in Center Hole Diameter
- Medium Grit
- 4 Density
| Method of Attachment | Center Hole |
| Grit Type | Medium |
| RPM [Max] | 4500 rpm |
| Performance | Best |
| Density | 4 Density |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Type | Finishing Wheel |
| Color | Red, Maroon |
| Dia. | 8 in |
| Center Hole Dia. | 3 in |
| Weight | 1.175 LB |
| EAN or UPC | 48011018744 |

