- 6 in Diameter
- 2 in Width
- 1 in Center Hole
- Medium Grit
- 5 Density
| Dia. | 6 in |
| Material | Aluminum Oxide |
| Method of Attachment | Center Hole |
| Used With | Aluminum |
| Density | 5 Density |
| RPM [Max] | 6000 rpm |
| Performance | Best |
| Grit Type | Medium |
| Center Hole | 1 in |
| Color | Red, Maroon |
| Weight | 1.125 LB |
| EAN or UPC | 48011018690 |

