- 6 in Diameter
- 1 in Width
- 1 in Center Hole
- Coarse Grit
- 5 Density
applications
- For uniform satin finishing
features
- Metal finishing wheel
- Convolute construction
- Medium density
- Abrasive mineral
| Grit Type | Coarse |
| Grading | 5A CRS |
| Used With | Aluminum |
| Color | Red, Maroon |
| Material | Aluminum Oxide |
| Performance | Best |
| Type | Metal Finishing |
| Center Hole | 1 in |
| Dia. | 6 in |
| RPM [Max] | 6000 rpm |
| Density | 5 Density |
| Method of Attachment | Center Hole |
| Weight | 0.583 LB |
| EAN or UPC | 48011018638 |

