- 6 in Diameter
- 1 in Width
- 1 in Center Hole
- Medium Grit
- 5 Density
applications
- For uniform satin finishing
features
- Convolute construction
- Metal finishing wheel
- Abrasive mineral
- Medium density
| Method of Attachment | Center Hole |
| RPM [Max] | 6000 rpm |
| Color | Red, Maroon |
| Type | Metal Finishing |
| Grading | 5A MED |
| Used With | Aluminum |
| Grit Type | Medium |
| Density | 5 Density |
| Dia. | 6 in |
| Material | Aluminum Oxide |
| Performance | Best |
| Center Hole | 1 in |
| Weight | 0.416 LB |
| EAN or UPC | 48011018621 |

