- 1 in Diameter
- 1 in Width
- 3/16 in Center Hole
- Fine Grit
- 7 Density
| Color | Gray |
| Density | 7 Density |
| Dia. | 1 in |
| Material | Silicon Carbide |
| Center Hole | 3/16 in |
| RPM [Max] | 35100 rpm |
| Grit Type | Fine |
| Method of Attachment | Center Hole |
| Weight | 0.031 LB |
| EAN or UPC | 48011018003 |

