- 14 in Diameter
- 3 in Width
- 8 in Center Hole Diameter
- Fine Grit
- 7 Density
| RPM [Max] | 2550 rpm |
| Used With | All Metals |
| Type | Convolute/Deburring Wheel |
| Method of Attachment | Center Hole |
| Center Hole Dia. | 8 in |
| Material | Silicon Carbide |
| Dia. | 14 in |
| Density | 7 Density |
| Grit Type | Fine |
| Color | Gray |
| Performance | Good |
| Weight | 7.7 LB |
| EAN or UPC | 48011016986 |

