
- 12 in Diameter
- 2 in Width
- 5 in Center Hole Diameter
- Fine Grit
- 8 Density
Performance | Good |
Color | Gray |
Material | Silicon Carbide |
Dia. | 12 in |
Method of Attachment | Center Hole |
Grit Type | Fine |
RPM [Max] | 3000 rpm |
Density | 8 Density |
Center Hole Dia. | 5 in |
Type | Convolute/Deburring Wheel |
Weight | 4.55 LB |
EAN or UPC | 48011016894 |
