- 8 in Diameter
- 1 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 8 Density
applications
- Designed for deburring and finishing
features
- Convolute construction
- Hard, long lasting density
- Abrasive mineral
| Performance | Good |
| Method of Attachment | Center Hole |
| Grading | 8S FIN |
| Color | Gray |
| Center Hole | 3 in |
| Center Hole Dia. | 3 in |
| Used With | All Metals |
| Type | Convolute/Deburring Wheel |
| Dia. | 8 in |
| Density | 8 Density |
| Grit Type | Fine |
| RPM [Max] | 4500 rpm |
| Material | Silicon Carbide |
| Weight | 1.133 LB |
| EAN or UPC | 48011016795 |

