- 12 in Diameter
- 2 in Width
- 5 in Center Hole Diameter
- Fine Grit
- 7 Density
| Dia. | 12 in |
| Method of Attachment | Center Hole |
| Grit Type | Fine |
| RPM [Max] | 3000 rpm |
| Used With | All Metals |
| Material | Silicon Carbide |
| Type | Convolute/Deburring Wheel |
| Performance | Good |
| Density | 7 Density |
| Center Hole Dia. | 5 in |
| Color | Gray |
| Weight | 4.35 LB |
| EAN or UPC | 48011016733 |

