- 6 in Diameter
- 1 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 6 Density
applications
- Designed for deburring and finishing
features
- Convolute construction
- Hard, long lasting density
- Abrasive mineral
| Grit Type | Fine |
| Grading | 6S FIN |
| Center Hole | 1 in |
| Method of Attachment | Center Hole |
| Material | Silicon Carbide |
| RPM [Max] | 6000 rpm |
| Color | Gray |
| Performance | Good |
| Dia. | 6 in |
| Density | 6 Density |
| Type of Abrasive | Surface Conditioning |
| Type | Convolute/Deburring Wheel |
| Center Hole Dia. | 1 in |
| Used With | All Metals |
| Weight | 0.608 LB |
| EAN or UPC | 48011016603 |

