- 4 in Diameter
- 1/4 in Width
- 1/4 in Center Hole
- Fine Grit
- 5 Density
| Center Hole | 1/4 in |
| Density | 5 Density |
| Density Rating | Medium |
| Color | Beige, Tan |
| Dia. | 4 in |
| Performance | Better |
| Material | Aluminum Oxide |
| RPM [Max] | 12100 rpm |
| Grit Type | Fine |
| Method of Attachment | Center Hole |
| Weight | 0.102 LB |
| EAN or UPC | 48011015781 |

