- 1 in Diameter
- 1 in Width
- 3/16 in Center Hole
- Fine Grit
- 5 Density
features
- Long lasting, aggressive wheel for tough blending and finishing applications
- Layered, durable unitized wheel construction
- Hard density with low conformability
- Abrasive mineral
| Material | Aluminum Oxide |
| Type | Unitized Wheel |
| Density | 5 Density |
| Center Hole | 3/16 in |
| Grading | 5A FIN |
| RPM [Max] | 35100 rpm |
| Method of Attachment | Center Hole |
| Used With | All Metals |
| Color | Beige, Tan |
| Dia. | 1 in |
| Performance | Better |
| Density Rating | Medium |
| Bond | Resin |
| Grit Type | Fine |
| Weight | 0.028 LB |
| EAN or UPC | 48011015606 |

