- Medium Grit
- 12 in Diameter
- 5 in Center Hole Diameter
- 1 in Width
| RPM [Max] | 2700 rpm |
| Density Rating | Hard |
| Material | Aluminum Oxide |
| Dia. [Max] | 12 in |
| Density | 7 Density |
| Color | Tan |
| Grit | Medium |
| Method of Attachment | Center Hole |
| Center Hole Dia. | 5 in |
| Weight | 2.2 LB |
| EAN or UPC | 48011013022 |

