- 9 in Length
- 6 in Width
- Talc Material
| Type of Abrasive | Non-Woven |
| Material | Talc |
| Length | 9 in |
| Color | White |
| Weight | 0.063 LB |
| EAN or UPC | 48011012766 |
| Type of Abrasive | Non-Woven |
| Material | Talc |
| Length | 9 in |
| Color | White |
| Weight | 0.063 LB |
| EAN or UPC | 48011012766 |