- Very Fine Grit
- 12 in Diameter
- 5 in Center Hole Diameter
- 2 in Width
| Color | Maroon |
| Density | 5 Density |
| Center Hole Dia. | 5 in |
| Material | Aluminum Oxide |
| Density Rating | Medium |
| Grit | Very Fine |
| RPM [Max] | 2500 rpm |
| Method of Attachment | Center Hole |
| Dia. [Max] | 12 in |
| Weight | 2.0 LB |
| EAN or UPC | 48011011905 |

