- Very Fine Grit
- 8 in Diameter
- 3 in Center Hole Diameter
- 4 in Width
| Method of Attachment | Center Hole |
| Material | Aluminum Oxide |
| Density Rating | Medium |
| Dia. [Max] | 8 in |
| RPM [Max] | 3200 rpm |
| Density | 5 Density |
| Grit | Very Fine |
| Color | Maroon |
| Center Hole Dia. | 3 in |
| Weight | 1.85 LB |
| EAN or UPC | 48011011844 |

