- Fine Grit
- 8 in Diameter
- 3 in Center Hole Diameter
- 2 in Width
| Density | 3 Density |
| Center Hole Dia. | 3 in |
| Grit | Fine |
| Material | Aluminum Oxide |
| Density Rating | Soft |
| Method of Attachment | Center Hole |
| Color | Maroon |
| Dia. [Max] | 8 in |
| RPM [Max] | 3200 rpm |
| Weight | 0.8 LB |
| EAN or UPC | 48011011714 |

