- Very Fine Grit
- 6 in Diameter
- 2 in Center Hole Diameter
- 1 in Width
| Material | Aluminum Oxide |
| Grit | Very Fine |
| Dia. [Max] | 6 in |
| RPM [Max] | 3400 rpm |
| Center Hole Dia. | 2 in |
| Color | Maroon |
| Method of Attachment | Center Hole |
| Density | 5 Density |
| Density Rating | Medium |
| Weight | 0.383 LB |
| EAN or UPC | 48011011622 |

