- 6 in Diameter
- 1 in Width
- 1/2 in Center Hole
- Extra Coarse Grit
- 7 Density
| Material | Silicon Carbide |
| Dia. | 6 in |
| Color | Black, Gray |
| Density Rating | Hard |
| Performance | Better |
| RPM [Max] | 7000 rpm |
| Grit Type | Extra Coarse |
| Center Hole | 1/2 in |
| Density | 7 Density |
| Weight | 0.835 LB |
| EAN or UPC | 48011010311 |

