- 3 in Diameter
- 1 in Width
- 3/8 in Center Hole
- Extra Coarse Grit
- 7 Density
| Density | 7 Density |
| Grit Type | Extra Coarse |
| Performance | Better |
| Dia. | 3 in |
| Density Rating | Hard |
| Center Hole | 3/8 in |
| Material | Silicon Carbide |
| Color | Black, Gray |
| RPM [Max] | 14100 rpm |
| Weight | 0.135 LB |
| EAN or UPC | 48011010144 |

