- 3 in Diameter
- 1 in Width
- 1/4 in Center Hole
- Extra Coarse Grit
- 7 Density
| Color | Black, Gray |
| Material | Silicon Carbide |
| Dia. | 3 in |
| Used With | All Metals |
| Center Hole | 1/4 in |
| Grit Type | Extra Coarse |
| Density | 7 Density |
| RPM [Max] | 14100 rpm |
| Performance | Better |
| Density Rating | Hard |
| Weight | 0.18 LB |
| EAN or UPC | 48011010120 |

