
- 8 in Diameter
- Silicon Carbide Material
applications
- For removing weld discoloration, scale, rust, paint, coatings, gasket and sealing compounds, adhesives and marine algae
features
- Open web construction for cool running with excellent resistance to loading and smearing
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven Surface Conditioning |
Type | Shaft Mounted |
Grit | Extra Coarse |
Dia. | 8 in |
RPM [Max] | 3000 rpm |
Center Hole | 0.5 in |
Color | Black |
Grading | S XCS |
Color Code | Black |
Performance | Good |
Material | Silicon Carbide |
Used With | All Metals |
Grit Type | Extra Coarse |
Weight | 0.336 LB |
EAN or UPC | 48011009575 |
