
- 6 in Diameter
- Silicon Carbide Material
Material | Silicon Carbide |
Center Hole | 0.625 in |
Performance | Good |
Dia. | 6 in |
Used With | All Metals |
Color | Black |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven |
RPM [Max] | 4000 rpm |
Grit Type | Extra Coarse |
Weight | 0.22 LB |
EAN or UPC | 48011009490 |
