- 6 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- Scotch-Brite Clean and Strip Disc was designed to help operators tackle tough metalworking challenges: think paint prep and coating and corrosion removal. When removing unwanted contaminants and stubborn imperfections – or smoothing a rough surface – it’s a good idea to have a load-resistant, sharp-cutting abrasive on hand.
features
- Removes paint, rust and coatings quickly without compromising the geometry of the workpiece
- Thin width gets into tight corners for complete cleaning, stripping, and surface prep
- Provides greater surface area than wire brushes
- Extra coarse (XCS) grade silicon carbide provides aggressive cutting and leaves a finish than wire brushes
- Load and heat resistance offers prolonged operation and consistent finishing results throughout disc life
- Smear resistant, non-woven web material provides uniform wear over the life of the disc
| Abrasive Material | Silicon Carbide |
| Type of Abrasive | Non-Woven |
| Color | Black |
| Center Hole | 0.25 in, 6.35 mm |
| Diameter | 6 in |
| Grade | Extra Coarse |
| Performance | Good |
| Dia. | 6 in |
| Overall Diameter | 6 in, 152.4 mm |
| Product Form | Disc |
| RPM [Max] | 4000 rpm |
| Material | Silicon Carbide |
| Grit Type | Extra Coarse |
| Weight | 0.213 LB |
| EAN or UPC | 48011009469 |

