- 12 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Our Scotch-Brite Cut and Polish Disc is engineered to produce satin or high-luster finishes and may be used for cleaning or light deburring on a variety of metals. The durable open-web construction is designed to resist loading and greatly increase the life of the disc.
features
- Aluminum oxide mineral delivers an aggressive cut with a polished surface
- Durable non-woven web construction resists loading, prolonging service life of the disc
- Ideal for aggressive blending and finishing
- Versatile disc may be used on bench motor or straight shaft tool
- Provides high cut-rate and low heat retention, allowing extended contact with the workpiece
| Material | Aluminum Oxide |
| Center Hole | 1.25 in, 31.75 mm |
| Color | Beige |
| RPM [Max] | 1900 rpm |
| Diameter | 12 in |
| Type of Abrasive | Non-Woven |
| Grade | Medium |
| Product Form | Disc |
| Overall Diameter | 12 in, 304.8 mm |
| Dia. | 12 in |
| Abrasive Material | Aluminum Oxide |
| Grit Type | Medium |
| Weight | 0.262 LB |
| EAN or UPC | 48011008370 |

