
- 8 in Diameter
- Aluminum Oxide Material
Color | Beige, Tan |
Center Hole | 0.5 in |
RPM [Max] | 3000 rpm |
Material | Aluminum Oxide |
Type of Abrasive | Non-Woven |
Used With | All Metals |
Grit Type | Medium |
Method of Attachment | Hook & Loop |
Dia. | 8 in |
Weight | 0.136 LB |
EAN or UPC | 48011008318 |
