
- 8 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Grit Type | Coarse |
Material | Aluminum Oxide |
Color | Brown |
Dia. | 8 in |
Type of Abrasive | Non-Woven Surface Conditioning |
Used With | All Metals |
Performance | Good |
RPM [Max] | 6000 rpm |
Weight | 0.182 LB |
EAN or UPC | 48011007526 |
