- 8 in Diameter
- Aluminum Oxide Material
| Grit Type | Very Fine |
| Grade | Very Fine |
| Type of Abrasive | Non-Woven |
| RPM [Max] | 3000 rpm |
| Color | Red, Maroon |
| Dia. | 8 in |
| Diameter | 8 in |
| Material | Aluminum Oxide |
| Center Hole | 0.5 in |
| Weight | 0.071 LB |
| EAN or UPC | 48011006772 |
| Grit Type | Very Fine |
| Grade | Very Fine |
| Type of Abrasive | Non-Woven |
| RPM [Max] | 3000 rpm |
| Color | Red, Maroon |
| Dia. | 8 in |
| Diameter | 8 in |
| Material | Aluminum Oxide |
| Center Hole | 0.5 in |
| Weight | 0.071 LB |
| EAN or UPC | 48011006772 |