
- 8 in Diameter
- Aluminum Oxide Material
Grit Type | Medium |
Type of Abrasive | Non-Woven Surface Conditioning |
Color | Red, Maroon |
Material | Aluminum Oxide |
Performance | Good |
Method of Attachment | Hook & Loop |
RPM [Max] | 6000 rpm |
Used With | All Metals |
Dia. | 8 in |
Weight | 3.965 LB |
EAN or UPC | 48011006703 |
