
- 6 in Diameter
- Aluminum Oxide Material
Color | Red, Maroon |
Material | Aluminum Oxide |
Performance | Better |
Center Hole | 0.5 in |
Used With | All Metals |
Method of Attachment | Hook & Loop |
RPM [Max] | 4000 rpm |
Type of Abrasive | Non-Woven |
Grit Type | Very Fine |
Dia. | 6 in |
Weight | 0.031 LB |
EAN or UPC | 48011006697 |
