
- 6 in Diameter
- Aluminum Oxide Material
features
- Universal, durable, tough web is excellent to deburr, satin finish, denib/defuzz and clean
- May be used individually or stacked on straight shaft tool or bench motor
Material | Aluminum Oxide |
Performance | Good |
Color | Red, Maroon |
Center Hole | 0.5 in |
Grit Type | Very Fine |
Type of Abrasive | Non-Woven Surface Conditioning |
Grading | A VFN |
Grit | Very Fine |
Method of Attachment | Hook & Loop |
Type | Shaft Mounted |
Dia. | 6 in |
RPM [Max] | 4000 rpm |
Used With | All Metals |
Color Code | Maroon |
Weight | 0.047 LB |
EAN or UPC | 48011006659 |
