
- 6 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Performance | Better |
RPM [Max] | 4000 rpm |
Grit Type | Very Fine |
Type of Abrasive | Non-Woven |
Used With | All Metals |
Color | Red, Maroon |
Material | Aluminum Oxide |
Dia. | 6 in |
Weight | 0.031 LB |
EAN or UPC | 48011006611 |
