
- 8 in Diameter
- Silicon Carbide Material
- Right Angle Type
Material | Silicon Carbide |
Type of Abrasive | Non-Woven Surface Conditioning |
Method of Attachment | Hook & Loop |
Type | Right Angle |
Performance | Good |
RPM [Max] | 6000 rpm |
Grit Type | Super Fine |
Color | Gray |
Dia. | 8 in |
Weight | 0.122 LB |
EAN or UPC | 48011006499 |
